missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories for Patch Test Kit

Accessories for filter holders for sample preparation.

35.00 € - 1725.00 €

Specifications

For Use With (Equipment) Patch test kit
View More Specs

Products 8
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
10547651
View Documents
Merck
XX2004701
Funnel Locking Ring
265.00 €
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10707291
View Documents
Merck
XX4004714
Locking Ring Gasket
220.00 €
Pack of 5
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10089840
View Documents
Merck
XX6504707
Filter Holder
74.00 €
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10717481
View Documents
Merck
XX6504704
Solvent Dispensing Bottle
62.00 €
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10747671
View Documents
Merck
XX6504709
Sample Bottle
35.00 €
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10032473
View Documents
Merck
XX6504708
Filter Holder Support with Stainless Steel Base
1725.00 €
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10667493
View Documents
Merck
XX6504713
Naval Fluid Color Guide
429.00 €
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10192061
View Documents
Merck
XX6504710
Tubing for vacuum
91.00 €
Each
Estimated Shipment: 30-12-2024
to see stock.
Add to basket
 
Description

Description

The MilliporeSigma Patch Test Kit is a complete solution for field-based collection and analysis of hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water, and lubricating oils. It allows the detection of significant changes in cleanliness through dependable, sensitive, colorimetric-based analysis.- Monitors particulate contamination rapidly in hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water and lubricating oils - Filter color rating and particle assessment scales correspond to recognized standard contamination levels - Detects significant changes in cleanliness through dependable and sensitive test results - Comes with filters for 100 tests Features & Benefits:•Contains enough expendable materials for 100 tests •Contained within a lightweight, easy-to-carry case •Filter color rating and particle assessment scales correspond to recognized standard contamination levels Applications:In-Field Contamination Analysis of Hydrocarbon-Based Hydraulic Fluids, Water, Lubricating Oils and Related ProductsKit Catalog Number XX6504730 Patch Test KitComponentsPD1504700 PetriSlides for contamination analysisSMWP02500 MF-Millipore Membrane Filter, 5.0 μm, 25 mm, white, plain, 100SMWP04700 MF-Millipore Membrane Filter, 5.0 μm, 47 mm, white, plain, 100XX6200006P Filter forceps, blunt end, stainless steelXX6200035 Hand Vacuum Pump, stainless steelXX6300120 Patch Test Filter Holder AssemblyXX6504704 Solvent Dispensing BottleXX6504707 Swinnex 25 mm with back-pressure screenXX6504709 PVC Bottle, 120 mLXX6504710 Tubing for vacuum, 1/8 in., fluoroelastomerXX6504713 Naval Fluid Color Guide 1Replacement Parts Clear Sorting & FilteringXX2004701 Funnel Locking RingXX2004703 Gasket, PTFEXX4004714 Locking Ring Gasket, PTFEXX6300123 O-ring, 2-233, Buna-NXX6504708 Stainless Steel Holder Support with base
Specifications

Specifications

Patch test kit
Videos
SDS
Documents

Documents

Product Certifications