missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Scepter 2.0 Cytometer Sensors
Shop All Merck Products
Click to view available options
Aperture Size:
40μm
60μm
Cell Size:
4 to 12μm
8 to 25μm
Particle Size:
3 to 18μm
6 to 36μm
Operating Cycles:
Tamaño de la unidad:
Pack of 50
Pack of 500
Descripción
- Engineered with a micro-fabricated, cell-sensing zone that enables discrimination by cell size and cell volume - down to sub-micron and sub-picoliter resolution
- Has a precision drilled aperture through which cells pass and are counted
- Counts based on Coulter principle of impedance changes across current established by sensor electrodes
- Ensures reproducible counts by drawing precisely 50μL of sample into its liquid handling microchannel each time
- Eliminates pipetting errors and uneven sample loading with precision liquid handling channels
- 40μm-aperture sensor
- Able to count cells between 4 and 12μm in diameter and particles between 3 and 17μm
- 60μm-aperture sensor
- Able to count cells between 8 and 25μm in diameter and particles between 6 and 36μm
Especificaciones
Especificaciones
| Product Type | Scepter Sensors |
| Analysis Time | <30 sec. |
| Aperture Size | 40μm |
| Capacity (Metric) | 100μL |
| Cell Size | 4 to 12μm |
| Memory | Stores up to 72 counts |
| Operating Cycles | 50,000 to 1,500,000 particles/mL |
| Particle Size | 3 to 18μm |
| Quantity | 50 Pk. |
| Sample Type | CHO cells, HeLa cells and mouse embryonic stem cells, can even be used to count subpopulations in peripheral Blood mononuclear cell preps |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido