missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Emerald™ Three-Part Syringe
Click to view available options
Volume (Metric):
2 mL
3 mL
5 mL
10 mL
Graduations:
0.1 mL
0.2 mL
Unit Size:
Pack of 100
Description
- Combines optimum performance and reduced environmental impact
- Manufactured in a production plant powered by renewable energy
- Crystal clear plastic allows for easy viewing of the contents
- Green-colored piston crown and engraved shell pressure for precise and safe dosage
- Robust piston stop prevents the rod from accidentally being knocked out
- Rod designed for stable and comfortable grip during use
- Thumb grip with the structure for secure grip during administration
Specifications
Specifications
| Certifications/Compliance | CE marked, ISO 7886-1 and 549 compliant |
| Color | Clear with Green Piston Crown |
| For Use With (Application) | General purpose use and pressure applications |
| Product Type | 3-part Syringe |
| Graduations | 0.1 mL |
| Quantity | 100/Pk. |
| Volume (Metric) | 3 mL |
| Connection Type | Centric Luer |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction