missing translation for 'onlineSavingsMsg'
Learn More

BD Emerald™ Three-Part Syringe

Product Code. 15285083
Click to view available options
Volume (Metric):
2 mL
3 mL
5 mL
10 mL
Graduations:
0.1 mL
0.2 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15285083

Brand: BD 307727

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Combines optimum performance and reduced environmental impact. BD™ Emerald™ Three-Part Syringe is a general purpose syringe that contains up to 30% less material than other syringes to minimize waste. Syringes feature a center-mounted Luer connection and no needle.

 

  • Combines optimum performance and reduced environmental impact
  • Manufactured in a production plant powered by renewable energy
  • Crystal clear plastic allows for easy viewing of the contents
  • Green-colored piston crown and engraved shell pressure for precise and safe dosage
  • Robust piston stop prevents the rod from accidentally being knocked out
  • Rod designed for stable and comfortable grip during use
  • Thumb grip with the structure for secure grip during administration

 

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked, ISO 7886-1 and ISO 594 Compliant
Material Polypropylene (Barrel), Polypropylene (Hub), Polypropylene (Plunger), Stainless Steel (Tip)
Color Transparent
Graduations 0.1 mL
Quantity 100/Box
Volume (Metric) 2 mL
Connection Type Centric Luer Slip
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.