missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ENCORE™ Latex Ortho Surgical Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- ASTM D3577, ASTM D6978 certified
- 50% thicker on average than Ansell's standard powder-free latex surgical gloves, providing outstanding protection
- Heavy-textured finish on fingers and palm for superior grip for dry and damp applications
- DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes
- For use in rigorous surgical procedures
Specifications
Specifications
Certifications/Compliance | ASTM D3577, ASTM D6978, ISO 10282 |
Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN 388:2016 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 0.65 |
Color | Brown |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 12.8 ±1.18 mil |
Finger Thickness (Metric) | 0.33 ±0.03 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction