missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Endecotts™ Stainless Steel Consistometer

Use this consistometer to determine the consistency of viscous materials by measuring the distance that the material flows under its own weight in a given time interval. Cole-Parmer™ Endecotts™ Stainless Steel Consistometer checks against consistency, viscosity and flow rate standards.

Brand:  Cole-Parmer™ 59950-00

Product Code. 11765379

  • 785.00 € / Each
Estimated Shipment: 16-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use this consistometer to determine the consistency of viscous materials by measuring the distance that the material flows under its own weight in a given time interval. Cole-Parmer™ Endecotts™ Stainless Steel Consistometer checks against consistency, viscosity and flow rate standards.

  • Verify the consistency, viscosity and flow rates of fluids
  • Meets military specification R-81294B for paint manufacturing
  • Ideal for predetermining product formulas to standardize production lots
  • Consistometer requires only 75mL of sample for measurement
  • Engraved graduations in 0.5cm divisions ensure accurate results
  • Spring-loaded gate prevents premature sample flow
  • Stainless steel construction prevents corrosion
Specifications

Specifications

Consistometer
14 cm
8.9 cm
Stainless Steel
35.6 cm
75 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Endecotts™ Stainless Steel Consistometer > Capacity: 75mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.