missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ II Advanced Analytical Balances with Country-Specific Verification
Shop All Sartorius Products
Click to view available options
Capacity:
60 g
120 g
220 g
320 g
Description:
Verified
Unit Size:
Each
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- For accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in real-time level support
- Increases reliability of weighing results using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifications
Specifications
| Certifications/Compliance | CE Certificate |
| Connection Type | D-sub connector, 9-pin; USB UTL; USB Device |
| Description | Verified |
| Capacity | 320 g |
| Display Type | Intuitive Graphic Touch Technology |
| Readability | 0.1 mg |
| Material | Glass, PBT, Stainless Steel |
| Model | Electronic Analytical Balance |
| Stabilization Time | ≤1.5 sec. |
| Voltage | 100/240 V (±10%) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction