missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ II Analytical Balance with Internal Adjustment
Entris™ II Analytical Balance with Internal Adjustment offering isoCAL, LED touch technology, and 12 built-in applications at a budget price. Every balance offers quality, value and consistency.
2700.00 € - 2935.00 €
Specifications
Certifications/Compliance | CEU |
---|---|
Connection Type | RS232, USB C |
Display Type | Touchscreen |
Readability | 0.1 mg |
Material | PBT, Glass, Stainless Steel |
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||
16394738
|
Sartorius
BCE64I-1CEU |
60 g | CEU Analytical Balance |
2700.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16334688
|
Sartorius
BCE124I-1CEU |
120 g | CEU Analytical Balance |
2820.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16394698
|
Sartorius
BCE224I-1CEU |
220 g | CEU Analytical Balance |
2935.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- No matter what you're weighing, the new Entris™ II balance is always the right choice.
- Offering unrivalled value and backed by almost 150 years of German engineering expertise, the Entris™ II comes in two product lines, so you can find the balance that meets your specific weighing needs.
- With over 40 models from which to choose, you will surely find a model to meet your basic weighing needs.
Specifications
CEU | |
Touchscreen | |
PBT, Glass, Stainless Steel | |
100 – 240 VAC (±10%), 50 - 60 Hz, 0.2 A |
RS232, USB C | |
0.1 mg | |
≤1.5 sec. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title