missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ II Precision Balance, Internal Adjustment
Entris™ II Precision Balance with Internal Adjustment offering isoCAL, LED touch technology, and 12 built-in applications at a budget price. Every balance offers quality, value and consistency.
Marke: Sartorius BCE5201I-1CEU
1620.07 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- No matter what you're weighing, the new Entris™ II balance is always the right choice.
- Offering unrivalled value and backed by almost 150 years of German engineering expertise, the Entris™ II comes in two product lines, so you can find the balance that meets your specific weighing needs.
- With over 40 models from which to choose, you will surely find a model to meet your basic weighing needs.
Spezifikation
CEU | |
5200 g | |
100 mg | |
CEU Electronic Toploading Balance | |
Precision Balance |
RS232, USB C | |
Touchscreen | |
PBT, Glass, Stainless Steel | |
≤1.0 sec. | |
100 – 240 VAC (±10%), 50 - 60 Hz, 0.2 A |