missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Environmental Walk-in Chambers for Stability Testing and Storage

These walk-in-chambers offer a wide range of features and benefits to meet requirements in stability testing. Ideal test conditions are maintained in a wide range of temperatures, from 10°C to 50°C, with a relative humidity of 20% to 90% RH.
76775.00 € - 91125.00 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Lighting | LED |
Material | Galvanized Steel |
No. of Shelves | 0 |
Plug Type | EU, UK |
Product Code | Brand | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||||
17862755
![]() |
BINDER™
9800-0011 |
2400 x 2300 x 2270 mm |
76775.00 €
Each |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
17852755
![]() |
BINDER™
9800-0012 |
2400 x 3400 x 2270 mm |
84975.00 €
Each |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
17872755
![]() |
BINDER™
9800-0013 |
2400 x 4700 x 2270 mm |
91125.00 €
Each |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
Description
- Relative humidity accuracy of ±2.5%
- Temperature accuracy of ±1.5°C
- Duct work for proper distribution of air
- Highly insulated room panels with U value of only 0.21 W/m²K
- LED lighting with motion detector
- High quality room elements, made in Germany
- Interior completely stainless steel
- Exterior service accessibility
- Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel
- 4 inch/100 mm PU foam U value: 0.21 W/m²K
- Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5 WL
- Surface load: 50,000 N/m²
Specifications
Stainless Steel | |
Galvanized Steel | |
EU, UK | |
10°C to 50°C | |
±1.5 K at 40°C and 75% RH | |
2.7 kW |
LED | |
0 | |
20 to 90% | |
Walk-in Chamber | |
200/230 V | |
50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Environmental Walk-in Chambers for Stability Testing and Storage