missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EPA Screw Neck Vial, Glass
Description
- EPA Vials can be delivered with a certificate of cleanliness
- EPA Vials can be obtained with any type of Screw Seal ND24 already screwed on
- Clear and amber glass
- Available in 20mL, 30mL, 40mL and 60mL
Specifications
Screw Neck | |
27.5 mm | |
60 mL | |
24-400 | |
Screw Cap | |
EPA | |
TOC (EPA) |
Clear | |
Glass | |
TOC (EPA) | |
60 mL | |
140 mm | |
Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction