missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EPA Vial Kit, 24-400 screw thread, Clear Glass, White PP screw cap, Center hole, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
165.00 € - 1425.00 €
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 27.5 mm |
Material | Glass |
For Use With (Application) | TOC (EPA) |
Thread Style | 24-400 |
Product Code | Brand | Volume (Metric) | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Material (Liner) | Price | Quantity & Availability | ||||
12990991
|
Fisherbrand™
24 14 1354 |
60 mL | Natural Silicone/PTFE |
1415.00 €
Pack of 100 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
12970991
|
Fisherbrand™
24 14 0976 |
40 mL | White Silicone/Beige PTFE |
165.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
12980991
|
Fisherbrand™
24 14 1278 |
60 mL | White Silicone/Beige PTFE |
1425.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11510595
|
Fisherbrand™
24 14 1621 |
40 mL | Natural Silicone/PTFE |
745.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
12901001
|
Fisherbrand™
24 14 1513 |
20 mL | Natural Silicone/Beige PTFE |
1110.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- ND24
- 24-400
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Clear | |
Glass | |
24-400 | |
Screw Cap |
27.5 mm | |
TOC (EPA) | |
Polypropylene | |
1st Hydrolytic Class |