missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Epoxy-activated Sepharose™ 6B Medium

A pre-activated medium for immobilization of various ligands including sugars through coupling of hydroxy, amino or thiol groups on the ligand to Sepharose 6B via a 12-atom hydrophilic spacer arm

Brand:  Cytiva 17-0480-01

Product Code. 11534915

  • 692.00 € / 15g
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Group to be coupled: -NH2, -OH, or -SH
  • Matrix: Agarose, 6%
  • Average particle size: 90μm
  • Spacer arm: hydrophilic 12 atom

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6% Agarose
2 to 14
2°C to 8°C
90 μm
15 g
For immobilization of various ligands including sugars through coupling of Hydroxy, Amino or Thiol groups on the ligand to Sepharose 6B via a 12-atom hydrophilic spacer arm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers