missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ One-Well Connecting Tube Racks

Store a single tube or connect as many single racks as needed. Fisherbrand™ One-Well Connecting Tube Racks are ideal for limited work spaces. Designed to securely hold conical and round bottom 50mL tubes. Constructed of sturdy, fully autoclavable polypropylene.
Brand: Fisherbrand™ HS23052
39.79 EUR valid until 2025-02-28
Use promo code "24154" to get your promotional price.
Description
- Sturdy single-tube storage for limited benchtop work space
- Molded circular base ring keeps conical or round-bottom tubes in place
- Interlocking racks can be used alone rack or linked to form a line
- Customize a tube rack by connecting as many racks as needed
Specifications
One-well Connecting Tube Rack | |
Assorted (Blue, Green, Orange, Pink, Yellow) | |
Polypropylene | |
50mL Tubes | |
5 Each | |
29 mm |
Autoclavable | |
Tubes (29 mm), Tubes (5 mL) | |
1 | |
5 Each | |
83 x 70 x 67mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ One-Well Connecting Tube Racks > Height: 76.2mm
Spot an opportunity for improvement?Share a Content Correction