missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Steel Wire Bag Stand
Manufactured from epoxy-coated steel wire. BRAND™ Steel Wire Bag Stand includes rubber feet to prevent slippage. Available with polypropylene or polyamide bags.
13.15 €
Specifications
Product Type | Stand |
---|---|
Description | Epoxy coated |
Autoclavable | Not Autoclavable |
Color | White |
For Use With (Equipment) | Disposal bags |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
11342560
|
BRAND™
759703 |
Stand only |
13.15 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Manufactured from epoxy-coated steel wire
- Rubber feet prevent slippage.
- Available with polypropylene or polyamide bags
Specifications
Stand | |
Not Autoclavable | |
Disposal bags | |
250 mm |
Epoxy coated | |
White | |
Steel Wire | |
12 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Steel Wire Bag Stand