missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Epoxy Diagnostic Slides
Shop All Epredia Products
Click to view available options
Well Count:
1
3
4
5
8
10
12
Color:
Black
Blue
White
Diameter (Metric):
10 mm Well
11.43 mm Well
13 mm Well
14 mm Well
5 mm Well
6 mm Well
6.7 mm Well
8 mm Well
Unit Size:
Pack of 100
Pack of 1000
Description
- Binds and keeps liquids applied to the well area
- Provides wettable wells for staining and growing cell cultures
- Prevents cross-contamination
- Hydrophobic coatings are very durable and withstand the strongest stains
- Autoclavable
Specifications
Specifications
| Length (Metric) | 25 mm |
| Width (Metric) | 75 mm |
| Material | Epoxy |
| Thickness (Metric) | 1 mm |
| Type | Diagnostic Slide |
| Well Count | 8 |
| Color | Black |
| Diameter (Metric) | 6 mm Well |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction