missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Epoxy Diagnostic Slides

Product Code. 15283219 Shop All Epredia Products
Click to view available options
Well Count:
1
3
4
5
8
10
12
Color:
Black
Blue
White
Diameter (Metric):
10 mm Well
11.43 mm Well
13 mm Well
14 mm Well
5 mm Well
6 mm Well
6.7 mm Well
8 mm Well
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 15283219

Brand: Epredia™ X1XER332L

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These hydrophobic coatings bind liquids applied to the wells and keeps fluids in the well area. Clean, flat and suitable for immediate use

  • Binds and keeps liquids applied to the well area
  • Provides wettable wells for staining and growing cell cultures
  • Prevents cross-contamination
  • Hydrophobic coatings are very durable and withstand the strongest stains
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 25 mm
Width (Metric) 75 mm
Material Epoxy
Thickness (Metric) 1 mm
Type Diagnostic Slide
Well Count 4
Color Blue
Diameter (Metric) 8 mm Well
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.