missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor for Centrifuges 5804 R and 5810 R
Eppendorf Rotor for Centrifuges 5804 R and 5810 R-precision meets power. Customize your centrifugation with varied capacities and speeds. Accessorize with versatile buckets and adaptors for efficient sample processing. Ideal for high-performance applications, ensuring accuracy and reproducibility.
795.17 € - 2685.70 €
Product Code | Brand | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity & Availability | ||
12886233
|
Eppendorf™
5820760001 |
FA-45-48-11, Aerosol-tight - includes rotor lid | 48 x 1.5/2.0 mL tubes | 19,803 x g | 13,000 rpm |
1538.13 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15118364
|
Eppendorf™
5820765003 |
FA-45-20-17, Aerosol-tight - Includes rotor lid | 20 x 5.0 mL | 20,913 x g | 13,100 rpm |
1538.13 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10733912
|
Eppendorf™
5820715006 |
2685.70 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
12846213
|
Eppendorf™
5804746007 |
S-4-72 - Includes 250 mL round buckets (x4) | 4 x 250 mL | 3,234 x g | 4,200 rpm |
2325.26 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12856243
|
Eppendorf™
5820771003 |
F-35-48-17 - Includes sleeves and adapters (x24) | 4 x 15 mL | 5,050 x g | 5,500 rpm |
795.17 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12846243
|
Eppendorf™
5820772000 |
F-35-48-17 - Includes sleeves and adapters (x48) | 4 x 15 mL | 5,050 x g | 5,500 rpm |
1113.44 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title