missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge Bottles
Click to view available options
Capacity (Metric):
750 mL
Description
For use with Eppendorf Centrifuges 5804/5804R, 5810/5810R.
Specifications
Specifications
Capacity | 25 oz., 750mL |
Capacity (Metric) | 750 mL |
Capacity (English) | 25 oz. |
Includes | Screw cap |
Material | Polypropylene |
Autoclavable | Autoclavable |
Max. Force | 3250 x g |
Mouth | Wide |
For Use With (Equipment) | 1 x 400mL Adapter for super capacity 4 x 400mL rotor A-4-81 |
Closure Material | Polypropylene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'