missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Combitips Advanced™ Biopur™ Pipette Tips
GREENER_CHOICE

Meet the increased requirements of a modern laboratory with these pipetter tips. Eppendorf™ Combitips Advanced™ Biopur™ Pipetter Tips make working with radioactive, aggressive or toxic materials safer. Hermetically sealed piston prevents aerosol contamination.

Brand:  Eppendorf™ 0030089642

189.59 EUR valid until 2025-06-30
Use promo code "24072" to get your promotional price.


 View more versions of this product

Product Code. 12644597

  • 210.84 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Meet the increased requirements of a modern laboratory with these pipetter tips. Eppendorf™ Combitips Advanced™ Biopur Pipetter Tips make working with radioactive, aggressive or toxic materials safer. Hermetically sealed piston prevents aerosol contamination.

Combitips advanced are the ideal components for all Multipettes™. The new individual color coding facilitates quick identification of the desired tip.

  • Slip agent free
  • Color-coded tip size recognition
  • Funnel geometry from cylinder to rim, prevents damage to gloves and ensures comfortable handling
  • Function according to the positive displacement principle
  • Elongated design for complete emptying of all common tubes
  • Optimized graduations for visibility of liquid volume
  • Automatic Combitip recognition and volume calculation
  • 3D design on the upper rim for easy recognition
  • Maximum range offered by nine volume sizes (0.1 to 50 mL)
  • Dust free storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 mL
Colorless
Biopur™ (Sterile)
Extended Length, Positive Displacement
Pipette Tips
Single-use
Yes
Polypropylene
Sterile
Not Autoclavable
Individually Wrapped
100 Pk., Individually Blister-wrapped
Yellow
Eppendorf Multipette
CombiTips Advanced
Sterile and PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Combitips Advanced™ Biopur™ Pipette Tips > Volume: 1 mL, Color Code: Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.