Learn More
Eppendorf™ Combitips Advanced™ Biopur™ Pipette Tips
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Meet the increased requirements of a modern laboratory with these pipetter tips. Eppendorf™ Combitips Advanced™ Biopur™ Pipetter Tips make working with radioactive, aggressive or toxic materials safer. Hermetically sealed piston prevents aerosol contamination.
Brand: Eppendorf™ 0030089634
189.59 EUR valid until 2025-06-30
Use promo code "24072" to get your promotional price.
Description
Meet the increased requirements of a modern laboratory with these pipetter tips. Eppendorf™ Combitips Advanced™ Biopur Pipetter Tips make working with radioactive, aggressive or toxic materials safer. Hermetically sealed piston prevents aerosol contamination.
Combitips advanced are the ideal components for all Multipettes™. The new individual color coding facilitates quick identification of the desired tip.
- Slip agent free
- Color-coded tip size recognition
- Funnel geometry from cylinder to rim, prevents damage to gloves and ensures comfortable handling
- Function according to the positive displacement principle
- Elongated design for complete emptying of all common tubes
- Optimized graduations for visibility of liquid volume
- Automatic Combitip recognition and volume calculation
- 3D design on the upper rim for easy recognition
- Maximum range offered by nine volume sizes (0.1 to 50 mL)
- Dust free storage
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
0.5 mL | |
Colorless | |
Biopur™ (Sterile) | |
Extended Length, Positive Displacement | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |
Sterile | |
Not Autoclavable | |
Individually Wrapped | |
100 Pk., Individually Blister-wrapped | |
Violet | |
Eppendorf Multipette | |
CombiTips Advanced | |
Sterile and PCR Ready |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.