missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ FA-45-6-30 Rotor Adapters
For volumes up to 50mL
91.80 € - 96.35 €
Specifications
Type | Rotor Adapter |
---|---|
For Use With (Equipment) | Rotor for 5804/5810 centrifuge |
Vessels per Adapter | 1 Tube |
Produktcode | Marke | Capacity | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Capacity | Preis | Menge & Verfügbarkeit | |||||
13246599
|
Eppendorf™
5820725001 |
13 x 100 mm Tubes |
91.80 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13266599
|
Eppendorf™
5820727004 |
16 x 100 mm Tubes |
91.80 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13256599
|
Eppendorf™
5820726008 |
13 x 75 mm Tubes |
91.80 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13276599
|
Eppendorf™
5820728000 |
16 x 75 mm Tubes |
91.80 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13286599
|
Eppendorf™
5820729007 |
1 x 5 mL Tube |
91.80 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15158364
|
Eppendorf™
5820730005 |
1 x 5 mL Conical Tube |
96.35 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Beschreibung
- FA-45-6-30 Rotor Adapters
- For volumes up to 50mL
Spezifikation
Rotor Adapter | |
Rotor for 5804/5810 centrifuge | |
1 Tube |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts