Learn More
Eppendorf™ Rotor for Centrifuge 5430 / 5430 R
Eppendorf Rotor for Centrifuge 5430/5430 R, precision at its core. Maximize your centrifuge's potential with rotors crafted for efficiency. Tailor your experiments with various capacities and speeds, ensuring optimal sample processing.
868.46 € - 1561.02 €
Specifications
For Use With (Equipment) | Centrifuge 5430 / 5430 R |
---|
Includes: Lid (see details for type)
Product Code | Brand | Capacity | Max. RCF | Max. Speed | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Max. RCF | Max. Speed | Includes | Price | Quantity & Availability | ||
10665753
|
Eppendorf™
5427714006 |
64 x 0.2 mL PCR Tubes | 13,543 x g | 11,800 rpm | Rotor Lid and PCR Strip Adapter |
868.46 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10368522
|
Eppendorf™
5427716009 |
6 x 15/50 mL Conical or 12 x Vacutainer Tubes | 7,745 x g | 7,830 rpm | Screw-on lid |
1561.02 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13266938
|
Eppendorf™
5427757007 |
24 x 1.5/2.0 mL Tubes | 16,049 x g | 12,700 rpm | Aerosol Tight Rotor Lid |
1296.16 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13206589
|
Eppendorf™
5427750002 |
16 x 5.0 mL Eppendorf Tubes | 21,191 x g | 14,200 rpm | Aerosoal Tight Rotor Lid |
949.78 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight and PTFE coated options available.
Certifications
Aerosol-tight rotors are tested and certified by the Health Protection Agency (Porton Down, UK)
Specifications
Centrifuge 5430 / 5430 R |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.