missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads
Tienda Eppendorf Productos

missing translation for 'orderingAttributeHoverText'
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Quantity:
480 tips (10 trays x 48 tips)
960 tips (10 racks x 96 tips)
960 tips (10 trays x 96 tips)
missing translation for 'unitSize'
Pack of 480
Pack of 960
Descripción
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Especificaciones
Especificaciones
| Volume (Metric) | 0.25 to 2.5 mL |
| Filtered | Non-filtered |
| Color | Natural |
| Rack Color | Red |
| Autoclavable | Autoclavable |
| Clean Claims | Eppendorf Quality™ |
| Packaging | Reloads |
| Quantity | 480 tips (10 trays x 48 tips) |
| Color Code | Red |
| Product Line | epT.I.P.S. |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido