missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads
Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
64.11 € - 94.68 €
Specifications
Filtered | Non-filtered |
---|---|
Color | Natural |
Autoclavable | Autoclavable |
Clean Claims | Eppendorf Quality™ |
Packaging | Reloads |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
15801505
|
Eppendorf™
0030073479 |
50 to 1000 μL | 960 tips (10 trays x 96 tips) |
76.96 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
15811505
|
Eppendorf™
0030073495 |
50 to 1250 μL | 960 tips (10 racks x 96 tips) |
93.22 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
15821505
|
Eppendorf™
0030073517 |
0.25 to 2.5 mL | 480 tips (10 trays x 48 tips) |
64.11 €
Pack of 480 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
15831505
|
Eppendorf™
0030073630 |
50 to 1250 μL | 960 tips (10 trays x 96 tips) |
94.68 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
15851495
|
Eppendorf™
0030073371 |
0.1 to 10 μL | 960 tips (10 trays x 96 tips) |
89.96 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
15861495
|
Eppendorf™
0030073398 |
0.1 to 20 μL | 960 tips (10 trays x 96 tips) |
89.96 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
15871495
|
Eppendorf™
0030073410 |
0.5 to 20 μL | 960 tips (10 trays x 96 tips) |
77.95 €
Pack of 960 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
15881495
|
Eppendorf™
0030073436 |
2 to 200 μL | 960 tips (10 trays x 96 tips) |
76.96 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
15891495
|
Eppendorf™
0030073452 |
20 to 300 μL | 960 tips (10 trays x 96 tips) |
76.96 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Specifications
Non-filtered | |
Autoclavable | |
Reloads |
Natural | |
Eppendorf Quality™ | |
epT.I.P.S. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title