missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Reference™ 2, Mechanical Single-Channel Pipette
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Increments:
0.002 μL
0.01 μL
0.02 μL
0.1 μL
0.2 μL
1 μL
2 μL
5 μL
10 μL
Unit Size:
Each
Description
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation
- Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- Haptic feedback before tip ejection
- High precision and accuracy provides reliable pipetting results
- User friendly secondary adjustment
Tekniske data
Tekniske data
| Autoclavable | Autoclavable |
| Color | Yellow |
| For Use With | Pipette Tip 100 μL |
| Number of Channels | 1 |
| Product Line | Reference 2 |
| Type | Pipette |
| Volume (Metric) | 10 to 100 μL |
| For Use With (Equipment) | 100 μL pipette tips |
| Includes | epT.I.P.S.™ Box 2.0 with 96 Tips |
| Increments | 0.1 μL |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion