missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuge 5427 R

Product Code. p-4668207 Shop All Eppendorf Products
Click to view available options
Capacity:
12 x 5 mL Eppendorf Tubes
24 Spin Columns
24 x 1.5 to 2.0 mL Tubes
24 x 1.5/2 mL
30 x 1.5 to 2.0 mL Tubes
48 x 0.2 mL PCR Tubes
48 x 1.5 to 2.0 mL Tubes
Includes:
Aerosol-tight with Rotor Lid
Plastic Rotor Lid
Rotor Lid
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13443396

Brand: Eppendorf™ 5409702009

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Eppendorf Rotor for Centrifuge 5427 R redefine efficiency. Tailor your centrifugation with various capacities and speeds. Explore accessory options for enhanced versatility, ensuring precise sample processing for diverse applications.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.
TRUSTED_SUSTAINABILITY

Specifications

Type Aerosol-tight Rotor
Capacity 24 x 1.5 to 2.0 mL Tubes
Max. RCF 25,001 x g
Max. Speed 16,220 rpm
For Use With (Equipment) Centrifuge 5427 R
Includes Aerosol-tight with Rotor Lid
Model FA-45-24-11
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.