missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™ plus Electronic Pipette, Multi-Channel
GREENER_CHOICE

Xplorer™ plus Multi-Channel Electronic Pipette with intuitive operating system and design for simplicity, precision and reproducibility.

Brand:  Eppendorf™ 4861000775

1420.25 EUR valid until 2025-12-31
Use promo code "24313" to get your promotional price.


 View more versions of this product

Product Code. 12660915

  • 1456.80 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Xplorer™ plus Multi-Channel Electronic Pipette with intuitive operating system and design for simplicity, precision and reproducibility.

Facilitates performance of additional, intelligent applications including: aspirating, diluting, sequential dispensing and reverse pipetting. Also, helps eliminate delays due to complicated programming and/or inflexible processes. Provides precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.

  • Multifunctional rocker: ''Up is up and down is down™'' principle
  • Easy selection of all functions with the practical selection dial
  • Operate in the language of your choice
  • Clearly arranged color display; no sub-menus; help function
  • Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
  • ON/OFF switch: Switches the pipetter off during longer periods of inactivity
  • Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting
  • Programming: One-time programming of sequences for easier handling of complex processes
  • Individual fixed volume setting: Desired volume can be saved
  • Password protection: Protects programming and adjustment
  • Individual speed setting: Sets parameters to your individual working speed
  • Pipetter maintenance reminder function, based on time or frequency of use as desired
Reliably reproducible results
  • Tips always rest in the same position
  • Volume and speed precisely and reproducibly adjustable
  • Adjustable to your work environment and requirements
PhysioCare Concept™
  • Reduced weight
  • Improved ergonomics
  • Perfect balance
  • Optimally angled pipetter head
  • Improved view and high resolution display
  • Spring-loaded tip cone provides maximum tightness
Applications
  • Pipetting liquids (manual and automatic)
  • Dispensing (timed and manual)
  • Pipetting and mixing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Lithium-ion
Medium Gray
Pipette Tip (20 μL)
Xplorer Plus
Electronic Pipette
LCD
20μL Tip
0.01 μL
20μL Tip
Reusable
12
Yes
0.5 to 10 μL
Ergonomic
10 Pipetting modes, pipetting history, password protection, a service indicator and the ability to program multiple modes in a sequence for custom applications
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.