missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™ Electronic Pipette, Single Channel
GREENER_CHOICE

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

Brand:  Eppendorf™ 4861000031

698.25 EUR valid until 2025-12-31
Use promo code "24312" to get your promotional price.


 View more versions of this product

Product Code. 10461255

  • 716.86 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

  • Electronic single channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
  • Intuitive operating concept and ergonomic design
  • Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
  • Multifunctional rocker
  • Selection dial
  • Innovative ejector
  • Ergonomic display angle
  • Convenient handle
  • Powerful rechargeable battery
  • Flexible charging concept
  • Spring-loaded tip cone (except 5 and 10 mL)
  • Adjustment to external conditions (geographic height, liquids with high density or similar factors)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±2% at ±0.2μL/10μL, ±1% at ±0.5μL/50μL, ±0.8% at ±0.8μL/1
300μL epT.I.P.S™ pipette tip
epT.I.P.S. Pipette Tip (300 μL)
Xplorer
15 to 300 μL
300μL epT.I.P.S™ pipette tip
0.2μL
8
5°C to 40°C
Lithium-ion
Orange
1
Electronic Pipette
Ergonomic
Multifunction rocker, spring loaded tip cone, battery and charger
Yes
41°F to 104°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.