missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Xplorer™ Electronic Pipette, Single Channel
Shop All Eppendorf Products

missing translation for 'orderingAttributeHoverText'
Volume (Metric):
0.1 to 2.5 mL
0.2 to 5 mL
0.5 to 10 μL
0.5 to 10 mL
1 to 20 μL
10 to 200 μL
15 to 300 μL
5 to 100 μL
50 to 1000 μL
Color:
Blue
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
missing translation for 'unitSize'
Each
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
Specifications
| Accuracy | ±2.5% at ±0.025μL/1μL, ±1.5% at ±0.075μL/5μL, ±1% at ±0.1μ |
| Battery Type | Lithium-ion |
| Compatible Tips | 20μL epT.I.P.S™ pipette tip |
| Color | Medium Gray |
| For Use With | epT.I.P.S. Pipette Tip (20 μL) |
| Number of Channels | 1 |
| Product Line | Xplorer |
| Type | Electronic Pipette |
| Volume (Metric) | 0.5 to 10 μL |
| Finger Style | Ergonomic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction