missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Box 2.0
Eppendorf epT.I.P.S.™ Box 2.0, available with 'Eppendorf Quality' pipette tips or as an empty box, improves lab efficiency with innovative TwinLid™ technology, enhanced stackability, and superior ergonomics for safe, organized pipetting.
37.17 € - 42.43 €
Specifications
Product Type | Empty Tip Box |
---|---|
Includes | Box Only |
Array | None |
Autoclavable | Autoclavable |
Color | White, Blue |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17891457
|
Eppendorf™
0030076249 |
10 to 300 μL |
37.17 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
17801467
|
Eppendorf™
0030076257 |
1000 to 1250 μL |
39.62 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
17811467
|
Eppendorf™
0030076265 |
1250 μL to 5 mL |
42.43 €
Each |
In Stock
Log in to see stock. |
||||||
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Empty Tip Box | |
None | |
White, Blue | |
Polypropylene | |
Square | |
Non-sterile |
Box Only | |
Autoclavable | |
Pipette Tips | |
Multiple | |
Yes | |
1 Empty Reusable Box |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ epT.I.P.S.™ Box 2.0