missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Motion as Reload System
Eppendorf epT.I.P.S. Motion work with the epMotion platform, with a TipHolder accessory the reload trays offer an environmentally friendly option.
Specifications
Color | Clear |
---|---|
Autoclavable | Not Autoclavable |
Compatibility | For Eppendorf epMotion series |
Format | Hanging Tip Rack |
Tip Style | Standard, Straight |
Product Code | Brand | Filtered | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filtered | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
30019052
|
Eppendorf
0030014421 |
Non-filtered | Non-sterile | 0.5 to 50 μL |
N/A
|
N/A | |||
30019045
|
Eppendorf
0030014430 |
Filtered | PCR Clean | 0.5 to 50 μL |
N/A
|
N/A | |||
30019040
|
Eppendorf
0030014529 |
Filtered | Sterile | 0.5 to 50 μL |
N/A
|
N/A | |||
30019036
|
Eppendorf
0030014464 |
Non-filtered | Non-sterile | 5 to 300 μL |
N/A
|
N/A | |||
30019038
|
Eppendorf
0030014472 |
Filtered | PCR Clean | 5 to 300 μL |
N/A
|
N/A | |||
30019042
|
Eppendorf
0030014537 |
Filtered | Sterile | 5 to 300 μL |
N/A
|
N/A | |||
30019031
|
Eppendorf
0030014502 |
Non-filtered | Non-sterile | 10 to 1000 μL |
N/A
|
N/A | |||
30019053
|
Eppendorf
0030014510 |
Filtered | PCR Clean | 10 to 1000 μL |
N/A
|
N/A | |||
30019030
|
Eppendorf
0030014545 |
Non-filtered | Non-sterile | 10 μL |
N/A
|
N/A | |||
30019046
|
Eppendorf
0030014553 |
Filtered | PCR Clean | 10 μL |
N/A
|
N/A | |||
30019029
|
Eppendorf
0030014561 |
Filtered | Sterile | 10 μL |
N/A
|
N/A | |||
30019056
|
Eppendorf
0030014570 |
Filtered | Sterile | 10 to 1000 μL |
N/A
|
N/A | |||
Descripción
- epT.I.P.S. Motion can be used with epMotion™ 96 or integrated into your workstation as a reload system when combined with the tip holder
- The high-quality reload tips are delivered in a PET thermoformed tray with sealed lid. Upgrading to the autoclavable, aluminum tip holder, which replaces the disposable box, provides waste reduction of up to 40%
- Eppendorf consumables and thus also epT.I.P.S. Motion pipette tips as Reload System are shipped in packaging consisting of at least 62% recycled cardboard
Especificaciones
Clear | |
For Eppendorf epMotion series | |
Standard, Straight | |
Single-use | |
No |
Not Autoclavable | |
Hanging Tip Rack | |
Robotic Tips | |
Eppendorf epMotion | |
Polypropylene |