missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Motion Pipette Tips

Eppendorf Totally Integrated Pipetting System for Automation. Works in perfect combination with epMotion platform.
118.00 € - 259.00 €
Specifications
Color | Clear |
---|---|
Autoclavable | Not Autoclavable |
Compatibility | For Eppendorf epMotion series |
Format | Box |
Tip Style | Standard, Straight |
Product Code | Brand | Volume (Metric) | Sterility | Filtered | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Sterility | Filtered | Price | Quantity & Availability | |||
30019024
![]() |
Eppendorf
0030014383 |
10 μL | Non-sterile | Non-filtered |
118.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019033
![]() |
Eppendorf
0030014391 |
10 μL | PCR Clean | Filtered |
231.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019048
![]() |
Eppendorf
0030015185 |
10 μL | Sterile | Non-filtered |
135.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019054
![]() |
Eppendorf
0030015193 |
10 μL | Sterile | Filtered |
259.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019043
![]() |
Eppendorf
0030014405 |
50 μL | Non-sterile | Non-filtered |
118.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019051
![]() |
Eppendorf
0030014413 |
50 μL | PCR Clean | Filtered |
231.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019037
![]() |
Eppendorf
0030015207 |
50 μL | Sterile | Non-filtered |
135.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019028
![]() |
Eppendorf
0030015215 |
50 μL | Sterile | Filtered |
259.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019044
![]() |
Eppendorf
0030014448 |
300 μL | Non-sterile | Non-filtered |
118.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019034
![]() |
Eppendorf
0030014456 |
300 μL | PCR Clean | Filtered |
231.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019035
![]() |
Eppendorf
0030015223 |
300 μL | Sterile | Non-filtered |
135.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019049
![]() |
Eppendorf
0030015231 |
300 μL | Sterile | Filtered |
259.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019032
![]() |
Eppendorf
0030014480 |
1000 μL | Non-sterile | Non-filtered |
118.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019039
![]() |
Eppendorf
0030014499 |
1000 μL | PCR Clean | Filtered |
231.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019027
![]() |
Eppendorf
0030015240 |
1000 μL | Sterile | Non-filtered |
135.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
30019041
![]() |
Eppendorf
0030015258 |
1000 μL | Sterile | Filtered |
259.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
Description
- Specially designed for use on the epMotion™ 5070, 5073 and 5075 Liquid Handling Workstation
- Motion pipette tips, with and without filters, developed in torsion-resistant, clean racks
- High-precision manufacturing guarantees a perfect fit and extremely accurate dispensing behavior
- Optimized for simple automatic ejection in the Liquid Handling Workstation collection vessel
- Can also be integrated into the workstation as a refilling system
- Packaged in contamination-free racks
- Available in the following purity grades: standard Eppendorf Quality, PCR clean, Sterile, PCR clean and Sterile
Specifications
Clear | |
For Eppendorf epMotion series | |
Standard, Straight | |
Single-use | |
No |
Not Autoclavable | |
Box | |
Robotic Tips | |
Eppendorf epMotion | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title