missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ epT.I.P.S.™ Standard Pipette Tips
GREENER_CHOICE

Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.

Brand:  Eppendorf™ 0030000870

41.16 EUR valid until 2024-12-31
Use promo code "21921" to get your promotional price.


 View more versions of this product

Product Code. 10248621

  • 46.38 € / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.

  • Minimal attachment and ejection forces with the highest level of tightness
  • The ergonomically optimized cone geometry provides the optimal pipette fit on the Eppendorf pipette
  • Fine graduations make visual checks of the pipetting volume even easier
  • Fine retracted or extended tips simplify work with small volumes
  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 to 200 μL
Yellow
2.1 in.
Universal
Universal
1000 Pk.
Eppendorf Pipetter
epT.I.P.S.
Non-filtered
Autoclavable
53 mm
Bulk
1000 Tips (2 Bags x 500 Tips)
Pipette Tips
Yes
Fine
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions