missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Erdgas Bunsen Burners
For use with natural gas/propane
98.70 € - 176.00 €
Specifications
Product Type | Bunsen Burner |
---|---|
Gas Type | Natural Gas, Propane |
Max. Temperature (Metric) | 1300°C |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10038870
|
Bochem™
7330 |
80 mm | 165 mm |
101.00 €
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
10641542
|
Bochem™
7050 |
78 mm | 160 mm |
176.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
10122651
|
Bochem™
7000 |
76 mm | 165 mm |
98.70 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
Description
- Needle valve
- For use with natural gas/propane
- Air regulation
- Pilot flame
- Maximum temperature 1300°C
- DIN 30665
Specifications
Bunsen Burner | |
Natural Gas, Propane | |
1300°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title