missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Safety Gas Burner with Needle Valve
Use with confidence thanks to a thermo safety element to prevent accidents in the laboratory.
Brand: Bochem™ 7400S
This item is not returnable.
View return policy
Descripción
- A low center of gravity and anti-slip rubber coating under the base ensure absolute stability
- All gas ducts are turned of one brass piece for maximum accuracy and absolute safety
- Easy to use, ergonomic knob enables a fine regulation of the gas supply
- Manufactured from nickel-plated brass in compliance with DIN 30665
- Maintains temperatures of up to 1300°C
- Thermo electric safety pilot: after extinction of the flame the thermo safety element closes the gas supply of the magnet breech
- Pilot flame fires the main flame
Especificaciones
Burner | |
Nickel, Steel | |
170 mm | |
1300°C | |
0.8 kg |
Natural Gas | |
78 mm | |
Needle Valve | |
1 Ea. |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido