missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Erie Scientific™ Microsoft Slides

Cole-Parmer™ Erie Scientific™ Microsoft Slides have clipped corners and a writing surface for easy labeling.

Brand:  Cole-Parmer™ 48520-05

98.72 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


Product Code. 11795108

  • 104.00 € / Pack of 144
Estimated Shipment: 27-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Drastically reduce the chances of cutting your finger or tearing a glove when you use these slides.
  • Clipped corners keep sample away from the edges of the slide—ideal for making smears
  • Slides measure 75 x 25mm and are 1-mm thick.
  • Available in one gross (144 slides).
  • Superfrost slides provide a chemically-resistant, opaque white writing surface for easy labeling.
Specifications

Specifications

75 mm
SuperFrost
Clipped
75 x 25 mm
25 mm
1 mm
144 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Erie Scientific™ Microsoft Slides > 75mm x 25mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.