missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Erlenmeyer Flask Clamp
OHAUS™ Erlenmeyer Flask Clamp is designed to securely grip and position various sizes of flasks.
56.40 € - 175.00 €
Specifications
Type | Flask Clamp |
---|---|
Material | Stainless Steel |
For Use With (Application) | Holding flasks |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15722509
|
OHAUS™
30400090 |
1 L Erlenmeyer Flask |
56.40 €
Each |
In Stock
Log in to see stock. |
|||||
15732509
|
OHAUS™
30400091 |
2 L Erlenmeyer Flask |
82.00 €
Each |
In Stock
Log in to see stock. |
|||||
15742509
|
OHAUS™
30400092 |
2.8 L Erlenmeyer Flask |
118.00 €
Each |
In Stock
Log in to see stock. |
|||||
15752509
|
OHAUS™
30400093 |
3 L Erlenmeyer Flask |
164.00 €
Each |
In Stock
Log in to see stock. |
|||||
15762509
|
OHAUS™
30400094 |
4 L Erlenmeyer Flask |
144.00 €
Each |
In Stock
Log in to see stock. |
|||||
15772509
|
OHAUS™
30400095 |
5 L Erlenmeyer Flask |
164.00 €
Each |
In Stock
Log in to see stock. |
|||||
15782509
|
OHAUS™
30400096 |
6 L Erlenmeyer Flask |
175.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Constructed of stainless steel
- For use with flasks
- Designed to securely hold flask in place
Specifications
Flask Clamp | |
Stainless Steel | |
Holding flasks |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title