missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Erlenmeyer Flasks with Conical Ground Joint

Product Code. p-8006049
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
5 L
Socket Joint:
14/23 NS
19/26 NS
24/29 NS
29/32 NS
45/40 NS
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10149120

Brand: Lenz Laborglasinstrumente™ 03024570

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Lenz Laborglasinstrumente™ Erlenmeyer Flasks with Conical Ground Joint are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN EN ISO 4797
  • With scale (approx. volume/mL)
  • With inscription label
  • Corrosion-free and resistant to thermal shock
  • With conical joint, featuring high taper accuracy and excellent tightness

Specifications

Description Conical Ground Joint, Inscription Label
Capacity (Metric) 1000 mL
Material Borosilicate Glass, Duran Glass
Socket Joint 45/40 NS
Diameter (Metric) Outer 131 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.