Learn More
Thermo Scientific™ ES Series FMS Combination Refrigerator/Freezers
Reduce risk of explosion. These combination refrigerator/freezers are ideal for storage of potentially flammable material in general laboratory locations with limited space.
2834.10 €
Specifications
Capacity (English) Freezer | 3.849 cu. ft. |
---|---|
Capacity (English) Refrigerator | 5.615 cu. ft. |
Capacity (Metric) Freezer | 109 L |
Capacity (Metric) Refrigerator | 159 L |
Temperature Range (Freezer) | -12°C to -20°C |
Alert:
FMS units are not designed for use in Class I, Zone 0 or Zone 1 applications which require an explosion-proof unit.
Product Code | Brand | Capacity (Metric) Refrigerator | Capacity (Metric) Freezer | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) Refrigerator | Capacity (Metric) Freezer | Plug Type | Price | Quantity & Availability | |||
15284737
|
Thermo Scientific™
263C-AXV-TS |
159 L | 109 L | EU |
2834.10 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Reduce risk of explosion of flammable air-vapor mixtures. Thermo Scientific™ ES Series FMS Combination Refrigerator/Freezers are the ideal choice for storing ethyl ether, acetone, alcohol, benzene, butane, gasoline, hexane, lacquer solvent and other potentially flammable material in general laboratory locations with limited space. Household and commercial refrigerators and freezers are not suitable for such material; they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit.
- Integrated controller
- Digital display
- High and low temperature alarms
- Door ajar alarm
- Remote alarm contacts
- Standard door locks
- Access ports
- CE/ATEX marked
- Reversible doors
- Hydrocarbon refrigerants
- HCFC and CFC free insulation Ordering Information: Available in 50Hz regions only; not available in North America and other 60Hz regions.
- Warranty varies by country, please contact us for details
Specifications
3.849 cu. ft. | |
109 L | |
-12°C to -20°C | |
Reversible | |
3, 2 Half Baskets (1 Shelf, 2 Baskets Freezer) | |
Alarm | |
13 | |
CE, FMS units are designed, evaluated and comply with the ATEX Directive 94/9/EC Annex VIII and bear the ATEX mark. | |
41.5 cm | |
167.5 cm | |
72.5 cm | |
54.5 cm | |
45.7 cm | |
230 V 50 Hz | |
95 kg |
5.615 cu. ft. | |
159 L | |
1°C to 11°C | |
2 | |
Manual | |
Hydrocarbon | |
HCFC Free, CFC Free | |
Warranty varies by country, please contact us for details | |
45 cm | |
67 cm | |
61 cm | |
40.8 cm | |
230 V | |
50 Hz |
FMS units are designed, evaluated and comply with the ATEX Directive 94/9/EC Annex VIII. These units have an intrinsically safe (IS) barrier installed in the temperature probe circuit with no other internal electrical components that could trigger an explosion or fire of flammable materials inside the unit. The internal wall construction has been reviewed and is not a source for electrostatic build up due to the materials used in construction. The units bear the ATEX mark.