missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles ESD Auto-Adaptive Chair
The ESD Auto-adaptive Chair encourages a dynamic posture, helping to rebalance the body naturally and improve blood flow in the legs. Seat is tilted forward, split into two parts, based on silent-blocks forming a triangle. Certificate of suitability for use in a clean rooms.
Brand: Navailles 7EK 91GBLN 00 905
535.65 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Chrome, 5 branch, scuff-resistant, reinforced base with antistatic glides or castors
- Chrome gas-lift column with height adjustment and shock absorber
- Lumbar support and deformable seat made of black KANGO™ polyurethane
- Seat features 2° forward tilt
- Assemby on silentbloc
- Special conductive polyurethane connects to the metal parts of the chair, allowing electricity to be discharged through carbon castors or pads
- Certificate of suitability for use in a clean room by the determination of the particulate concentration in the air according to the standard NF EN ISO 14644-14 (Nov. 2016)
- Assembly designed to ensure a perfect descent of electrical charges to the ground (reactivity test by the LCIE)
Specifications
Black | |
Yes | |
ISO 3 | |
Gas-lift column | |
120 kg | |
24.6 lb. | |
Antistatic wheels | |
59 cm |
510 to 640 mm | |
No Armrests | |
Clean Rooms | |
265 lb. | |
8 Years | |
11.2 kg | |
23.23 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction