missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax ESD Floor Grounding Cord
Click to view available options
Connector Types:
Female Connector
Ring Connector
Description
- Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
- Use these accessories to connect table work surface, employees and conductive material to a common grounding point
- This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
- 45 m cable and connector that connects a mat to ground
- Easy to install, simply snap it to a mat and connect terminal to ground
- The low profile bevelled cap prevents the cord from being accidentally removed from the mat
- Resistor 1 Meg mat to ground
- Available with a ring terminal or 10 mm female socket
Specifications
Specifications
Color | Black |
Product Type | Grounding Cord |
Material | Wire |
Length (English) | 20 ft. |
Length (Metric) | 4.5 m |
Connector Types | Female Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax ESD Floor Grounding Cord >
Spot an opportunity for improvement?Share a Content Correction