Learn More
Ethyl acetate, 99.9%, Extra Dry, AcroSeal™, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -83.5°C |
Color | Colorless |
Density | 0.9020g/mL |
Boiling Point | 75.0°C to 78.0°C |
Quantity | 100 mL |
Flash Point | −4°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.3710 to 1.3740 |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2522467 | Certificate of Analysis | 09/01/2025 | 326901000,326900010,326900025 |
2411483 | Certificate of Analysis | 23/12/2024 | 326901000,326900010,326900025 |
2406524 | Certificate of Analysis | 23/12/2024 | 326901000,326900010,326900025 |
2481475 | Certificate of Analysis | 19/03/2024 | 326901000,326900010,326900025 |
2370295 | Certificate of Analysis | 14/03/2024 | 326901000,326900010,326900025 |
Safety and Handling


- Ethyl acetate
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H225-Highly flammable liquid and vapour.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.