missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethylene Glycol, puriss. p.a., Reag. Ph. Eur., ≥99.5%, Honeywell™ Riedel-de Haen™
Click to view available options
Quantity:
250 mL
1 L
2.5 L
5 L
6 x 1 L
Packaging:
Poly Bottle
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
Specifications
pH | Neutral |
Melting Point | -12°C |
Color | Colorless |
Density | 1.113g/mL at 25°C |
Boiling Point | 197°C |
Quantity | 1 L |
Explosion Limit | 0.153 |
Flash Point | 111°C (231.8°F) |
Ignition Point | 752°F |
Packaging | Poly Bottle |
Show More |
Safety and Handling
Signal Word
- Warning
- Acute toxicity Category 4
- Specific target organ toxicity after repeated exposure Category 2
- H302-Harmful if swallowed.
- H373-May cause damage to organs.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : ethylene glycol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction