missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ CON 150 Conductivity Meter

Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Brand:  Thermo Scientific™ 01X651612

340.86 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15377053

  • 557.78 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Eutech™ CON 150 is an IP67-rated waterproof conductivity meter. View conductivity or TDS measurement with temperature as well as cell efficiency on a large three line LCD screen.

Features:

  • Built-in memory function – Stores up to 150 measurements along with temperature
  • Adjustable temperature coefficient – Set to 0.0 % to meet USP methods for non-compensated measurements
  • Power with AA batteries or use optional AC adapter
  • Calibrate using automatically recognized standards or manually; to a single point across all ranges or to multiple points (one calibration point per each conductivity range)
  • Calibration due alarm – Set a visible reminder when it is time to recalibrate the meter
  • Accepts probes with a 0.1, 1.0, or 10 cell constant
  • Adjustable conductivity-to-TDS conversion factor – From 0.4 to 1.0
  • Selectable manual or automatic temperature compensation (ATC) – For the highest accuracy in any situation
  • Selectable ºF/ºC – Choose units to best fit your application
  • Ready indicator, manual or automatic measurement hold feature and optional automatic shutoff function
  • Includes our easy to clean conductivity cell
  • Built-in stand – For easy benchtop or long-term use
  • Wall-mount option – Ideal to save bench space
  • Innovative Grip-Clip™ – Quickly and easily secures the probe to your beaker or container
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CON 150 Meter Kit:Meter, conductivity cell (K = 1.0), Grip-Clip™, two AA batteries, hard carry case, calibration solution
Conductivity, TDS with Temperature
TDS: Manual 1 point/range; Temperature: Off set in 0.1 increments, ±10 ºC or ±18
0 to 200 mS
Automatic or Manual (-10 to 110°C)
0.01 ppm to 0.1 ppt
-10°C to +110°C
0.1°C (0.1°F)
LCD Three Line Custom
150
AC adapter (optional)
Meter: 0.5 kg, Boxed: 0.7 kg
2 x AA (included)
±1% Full-scale
Probes with a 0.1, 1.0, or 10 cell constant
Auto/manual; 1 point/range
0.01 μS to 0.1 mS
0 to 200 ppt (TDS factor 1.0)
±1% Full-scale
14.0°F to 230.0°F
±0.5°C (±0.9°F)
Stores up to 150 data sets
IP67
Meter: 7 7/8 x 3 1/8 x 2 1/4 in. (20 x 8.3 x 5.7 cm), Boxed: 9 1/8 x 9 1/8 x 2 3/4 in. (23 x 23 x 7 cm)
Meter: 1 lb, Boxed: 1.4 lb
>500 hr. continuous use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.