missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech CON 450 Handheld Meter Kit

Backlit, rugged waterproof meter is ideal for any environment

Brand:  Thermo Scientific™ 01X651633

556.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15397053

  • 819.08 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Meter, conductivity cell (K = 1.0), Grip-Clip™, two AA batteries, hard carry case, USB cable, calibration solutions
This item is not returnable. View return policy

Description

Description

Backlit, rugged waterproof meter is ideal for any environment

  • Durable waterproof and dustproof design with IP67 rating    
  • Large, backlit custom display – View measurement with temperature and cell efficiency  
  • Grip-Clip™ – Quickly and easily secures the probe to your beaker or container    
  • Calibrate using automatically recognized standards or manually; to a single point across all ranges or to multiple points (one calibration point per each conductivity range)
  • Selectable cell constant – 0.10, 1.00, or 10.0  
  • Adjustable temperature coefficient from 0.00 to 10.00 % per ºC. Set to 0.0 % to meet USP methods for non-compensated measurements    
  • Adjustable conductivity-to-TDS factor – Adjustable 0.4 to 1.0    
  • Selectable ºC / ºF – Choose units to best fit your application    
  • Includes our easy to clean conductivity cell    
  • Ready indicator, manual or automatic measurement hold feature and optional automatic shutoff function    
  • Store up to 500 data sets with data – Use USB or RS232 output with optional data cable to send data to your software or our free communication software    
  • Built-in real-time clock stamps stored data and calibration data with time and date – Meets standards for GLP (Good Laboratory Practices)
  • Built-in stand with wall-mount – Allows for easy benchtop measurement or storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±1% Full-scale
Conductivity, TDS, Salinity, Temperature
0 to 200 mS
0 to 50 ppt
0.01 ppm to 0.1 ppt
-10°C to +110°C
±0.5°C (±0.9°F)
Stores up to 500 data sets
Meter: 7 7/8 x 3 1/8 x 2 1/4 in. (20 x 8.3 x 5.7 cm), Boxed: 1/8 x 9 1/8 x 2 3/4 in. (23 x 23 x 7 cm)
1 lb.
Two AA batteries (included), >300 hours (without backlight); AC adapter (optional)
USB, RS232
Auto/manual; 1 point/range
0.01 μS to 0.1 mS
0 to 200 ppt (TDS factor 1.0)
±1% Full-scale
0.01
Custom LCD with Backlight
500
0.5 kg
Eutech CON 450
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers