missing translation for 'onlineSavingsMsg'
Learn More

Eutech™ Conductivity Calibration Sachets

Product Code. p-7114719
Click to view available options
Conductivity:
10 μS/cm
1413 μS/cm
447 μS/cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12933437

Brand: Thermo Scientific Eutech 01X219905

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Get quick, accurate, and convenient conductivity measurements with NIST_traceable Eutech™ Conductivity Calibration Sachets. Simply insert electrode into sachet pack, calibrate, rinse and discard sachet – no separate container needed.

Features:

  • Conductivity Standards Sachet -20 ml
  • NIST Traceable
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material KCl Conductivity Sachets
Conductivity 10 μS/cm
Solution Type Calibration Solution
Type Conductivity Standard
Quantity 20 x 20 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.