Learn More
Thermo Scientific™ Eutech™ CyberScan DO 600 Dissolved Oxygen Meter
Description
Measures oxygen concentration up to 90.00mg/L and Saturation up to 600.0%. Mega-storage space saves up to 500 data sets stamped with time and date – Perfect for GLP-compliant researches. Salinity, temperature and pressure compensation – accurate even under varying conditions. Comprehensive one-glance-tells-all screen with intelligent screen prompts. Cal-due alarm on real-time clock ensures periodic calibration updates. IP67 waterproof design for applications in harsh environments. Auto-logging function automatically records up to 500 data sets stamped with date and time–Great for GLP-compliant researches. LED-RS232 and IrDA Wireless Communication for direct Meter-to-PC data transfer. Convenient 2-point calibration with step-by-step calibration guide. Galvanic, so you don't have to wait for meter to warm up.
Features
Dissolved Oxygen
- Range: 0.00 to 90.00mg/L or ppm
- Resolution: 0.01mg/L or ppm
- Accuracy: ±0.2mg/L
% Saturation
- Range: 0.0 to 600.0%
- Resolution: 0.1%
- Accuracy: ±2 %
Temperature
- Range: 0.0 to 50.0 °C (32 to 122 °F)
- Resolution: 0.1 °C (0.1 °F)
- Accuracy: ±0.3 °C (±0.5 °F)
- Compensation: ATC /mTC (0.0 to 50 °C)
Salinity Correction
- Range: 0.0 to 50.0 ppt
- Resolution: 0.1 ppt
- method: Automatic correction aftermanual input
Pressure Correction
- Range: 450 to 825mmHg (59.9 to 109.9 kPa)
- Resolution: 1mmHg (0.1 kPa)
- method: Automatic correction with inbuilt sensor
Calibration
- 2 Point (0%, 100%)
- Operating Range
- to 50.0 °C (32 to 122 °F)
Probe Type
- Galvanic
Date/Time Stamping
- Yes
memory
- 500 data sets (GLP-compliant format)
Special Functions
- Auto-Hold; Auto Power-Off after 2 - 30minutes (user-preset); Stability Indicator; Self-diagnosticsmessages
Power
- 4 x 1.5 'AA' batteries (>400 hours) or 9V DC adapter, 500mA
Spécification
Spécification
| Description | DO 600 meter with 25-ft cable electrode, ECDOHANDY8M, DAS software, power adapter & carrying kit case. |
| Temperature (Metric) Range | 32°F to 122°F |
| Range (RDO) | 0 mg/L to 90 mg/L |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.