missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ECFC72522R01B pH electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. 

Brand:  Thermo Scientific™ 01X099414

Product Code. 11599144

  • 130.65 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The measure of a liquid’s acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.

Features:

  • Parameter: pH
  • Range: 0 to 13 pH
  • Temperature Range: 0 to 80 °C
  • Liquid Junction Type: Porous HDPE pin
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Refillable
  • Reference Junction: Double
  • Refilling Reference Electrolyte: ECRE002
  • Dimensions (Shaft): 90 x 12 mm
  • Cable Length: 1 m
  • Connector: BNC
TRUSTED_SUSTAINABILITY
Specifications

Specifications

General Purpose Plastic-body Double Junction Refillable pH Combination Electrode, 12x90mm, BNC connector, 1m cable & 10ml refilling electrolyte
Double
0 to 13
pH Electrode
All pH meters with BNC input connector
BNC
Plastic
0°C to 80°C
pH measurement
0°C to 80°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.