missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ECOECTESTHIGH Conductivity Meter

The Eutech EcoTestr EC series comes with rugged, sturdy stainless steel pin sensors, giving you quick, reliable conductivity measurements.

Brand:  Thermo Scientific™ 01X477102

57.96 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 12685915

  • 82.80 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The Eutech EcoTestr EC series comes with rugged, sturdy stainless steel pin sensors, giving you quick, reliable conductivity measurements. Ideal for use in a wide range of conductivity applications, such as hydroponics gardening, fish-farming, pools, electroplating and other water/ wastewater applications. Manual calibration option for better accuracy with near-to-sample calibrations. Click-lock battery compartment requires no tools for battery replacements. Hold function freezes reading temporarily for ease of recording. Sensor protective cap that doubles up as a container for samples or calibration solution.

Specifications

  • Range: .. to 19.90mS/cm
  • Resolution: 0.1mS/cm
  • Accuracy: ±1 % full scale (±2 % above 10mS/cm)
  • Calibration points: 1 (digital, push-button)
  • ATC: Yes
  • Non-Volatilememory: Yes
  • Hold Function: Yes
  • Auto-Off: 8.5mins after last key pressed
  • LCD Display: 3 ½ digit with annunciator
  • Power: 4 X 1.5 V 'A76'micro alkaline batteries
  • Ingress Rating: IP67 Waterproof
  • Dimensions; Weight: Boxed: 24.5 cm x 13.5 cm x 4.5 cm; 137 g
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Waterproof EcoTestr EC High with ATC; 1 point Calibration
    Conductivity
    LCD
    ±1% Full Scale (±2% above 10 mS/cm)
    0 mS/cm to 19.9 mS/cm
    IP 67
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers